Shop All Sockets
Crescent
3/8" Drive 12 Point Standard Metric Socket 17mm
Mfr # CDS47N
Zoro # G0424597
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1" |
Size | 17mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Product Type | Socket,Drive12pt Stndr,Metric,3/8in,17mm |
Description
Socket,Drive12pt Stndr,Metric,3/8in,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ENGRAVING CUTTER 3/32" SHANK (DE107)
- CURRENT TOOLS 4" Knock-Out Punch (1572)
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- POWERBUILT 1/4" Drive 72T Sealed Head Ratchet (649930)
- CRESCENT 1/4" Drive Flex Handle/Breaker Bar 6" (CRW5N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/4" (CDS66N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/8" (CDDS33N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/2" (CDS27N)
- CRESCENT 1/2" Drive Flex Handle/Breaker Bar 18" (CRW16N)
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5416SPL)
- Crescent Sockets & Ratchets