Shop All Tape Measures
Crescent
3/4" x 16' P1000 Series Yellow Clad A2 Blade Power Return Tape Measure
Mfr # PHV1316N
Zoro # G5830382
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16, 1/32
- Blade Material Steel
- Lock Type Toggle
- Blade Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # PHV1316N
- Zoro # G5830382
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 16 ft |
Blade Width | 3/4 in |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16, 1/32 |
Blade Material | Steel |
Lock Type | Toggle |
Belt Clip | Removable |
Rewind Type | Power |
Case Color | High Visibility Orange |
Blade Coating | Yellow Clad |
Item | Tape Measure |
Graduation Type | in |
Features | A2, P1000 |
Case Material | Rubber Jacket |
Blade Color | Yellow |
Case Type | Rubber Cushion |
Series | P1000 |
Graduation Marks | 1/16, 1/32 |
Description
Tape Measure, Features A2, P1000, Blade Width 3/4 in, Case Color High Visibility Orange, Case Type Rubber Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm Nut Grip 55mm 3/8 Sq. Drive (3350M-10)
- EKLIND 9 Piece SAE Ergo-Fold Hex Key Set (25911)
- KLEIN TOOLS Haven's® Grip with Swing Latch (1604-20L)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- CRESCENT 3/4" x 12' P1000 Series Yellow Clad A2 Blade Power Return Tape Measure (PHV1312N)
- CRESCENT TAPE MEASURE 25'X1-3/16"" (L1125)
- CRESCENT 1" x 25' P1000 Series Engineer's Yellow Clad A4 Blade Power Return Tape Measure (PHV1425DN)
- CRESCENT 1-3/16" x 35' Shockforce™ G1 Dual Sided Tape Measure (L1135-02)
- CRESCENT 1-1/4" x 10m/33' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1235CMEB-02)
- CRESCENT Control Tape Measure 30' (L1030C)
- CRESCENT LUFKIN 1/2" x 200' Fiberglass Tape Measure (FE200)
- Crescent Tape Measures