Shop All Socket Extensions
Crescent
3/4" Drive Extension 8"
Mfr # CRW21N
Zoro # G0421998
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 11.02"
- Finish Nickel Chrome Plated
- Material Chrome Vanadium Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CRW21N
- Zoro # G0421998
- UPC # 037103274304
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Overall Length | 11.02" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Finish | Nickel Chrome Plated |
Material | Chrome Vanadium Alloy Steel |
Item | Drive Extension |
Number of Pieces | 1 |
Number of Points | 4 |
Output Drive Type | Square |
Description
Extension,3/4 in.,Drive 8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS Battery/Welding Cable End Crimper (15600)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Impact Metric Socket Set (84940)
- GREENLEE Carbide Cutter, 1-3/8 (625-1-3/8)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- CRESCENT 3/8" Drive Extension 10" (CDTA10C)
- CRESCENT 3/8" Drive Extension 3" (CDTA8C)
- CRESCENT 1/4" Drive Extension 6" (CDTA7C)
- CRESCENT CDTA7C EXTENSION 6 IN 1/4 DRIVE (CDTA7N)
- CRESCENT 1/2" Drive Extension 3" (CDTA11C)
- CRESCENT 3/8" Drive Extension 6" (CDTA9C)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 3 3/8 in. Dr, 3 in L (SHA11103)
- Crescent Sockets & Ratchets