Shop All Socket Extensions
Crescent
3/4" Drive Extension 4"
Mfr # CRW20N
Zoro # G0421989
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 6.89"
- Finish Nickel Chrome Plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CRW20N
- Zoro # G0421989
- UPC # 037103274298
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Overall Length | 6.89" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Finish | Nickel Chrome Plated |
Item | Drive Extension |
Number of Pieces | 1 |
Material | Chrome Vanadium Alloy Steel |
Number of Points | 4 |
Output Drive Type | Square |
Description
Extension,3/4 in.,Drive 4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK #2 x 10 Inch Phillips Round Shank Screwdriver (73125)
- XCELITE 1/4Inx6In Magnetic Nutdriver Red Handle (L8MN)
- KLEIN TOOLS 5 1/2 in Dieless Crimper RG-59, RG-6/6Q (VDV211-048)
- BESSEY 16" Bar Clamp, Wood Handle and 7" Throat Depth (TC7.016)
- CRESCENT 1/2" Drive Extension 3" (CDTA11C)
- CRESCENT CDTA7C EXTENSION 6 IN 1/4 DRIVE (CDTA7N)
- CRESCENT 3/8" Drive Extension 10" (CDTA10C)
- CRESCENT 1/2" Drive Extension 10" (CDTA13C)
- CRESCENT 1/4" Drive Dual Material Bit Holding Screwdriver Handle (CRW25C)
- CRESCENT 3/8" Drive Extension 3" (CDTA8C)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 18 3/8 in. Dr, 18 in L (SHA11118)
- Crescent Socket Extensions