Shop All Sockets
Crescent
3/4" Drive 12 Point Standard SAE Socket 1-1/2"
Mfr # CDS101N
Zoro # G0423407
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2-1/4" |
Size | 1-1/2" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Alloy Steel |
Finish | Full Polished Chrome |
Item | Socket |
Impact Rated | No |
Product Type | Socket,Drive 12 pt.,3/4 in.,1-1/2 in. |
Description
Socket,Drive 12 pt.,3/4 in.,1-1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 24mm 12 Point Long Pattern Combination Wrench (81742)
- RUKO Annular Cutter, 13/16" x 1" (108606)
- PROTO 3/8 in Drive Impact Socket E7 Size Torx(R) Standard Depth, Black Oxide (J7207TX)
- BON TOOL Bon 13-276 Hawk, Mag 13" X 13", Wood Handle (13-276)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2" (CRW1)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 13/16" (CDDS32N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 3/4" (CDDS31N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 17mm (CDDS76N)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- Crescent Sockets & Ratchets