Shop All Adjustable Wrenches
Crescent
24"Adjustable Tapered Handle Wrench - Boxed
Mfr # AC224BK
Zoro # G0420169
original price:
$141.99
10% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Finish Chrome plated
- Material Heat Treated Forged Alloy Steel
- Features SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
- Adjustable Wrench Grip Style Plain Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AC224BK
- Zoro # G0420169
- UPC # 037103265128
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 24" |
Adjustable Wrench Nominal Length | 24" |
Details
Finish | Chrome plated |
Material | Heat Treated Forged Alloy Steel |
Features | SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion |
Adjustable Wrench Grip Style | Plain Tapered |
Jaw Capacity | 2-7/16" |
Item | Adjustable Wrench,24 in.,Chrome Finish |
Description
Adjustable Wrench,24 in.,Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (81417D2B123910)
- POWERBUILT 1/4" Drive (F) X 3/8" (M) Adapter (940500)
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- CRAFTSMAN Sockets, 3/8" Drive T30 Torx Bit Socket, Torx 3/8" Drive (CMMT42664)
- CRESCENT Adjustable Wrnch Cg 8"Cd (AC28CVS)
- CRESCENT 6" Adjustable Black Oxide Wrench - Carded (AT26VS)
- CRESCENT 18" Adjustable Tapered Handle Wrench - Carded (AC218VS)
- CRESCENT 12" Adjustable Black Oxide Wrench - Carded (AT212VS)
- CRESCENT 8" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT28CVS)
- CRESCENT 2 Piece Wide Jaw Adjustable Wrench Set 6" & 10" (ATWJ2610VS)
- PROFERRED 10" Plumbing Adjustable Wrench, Phosphate Finish (T08003)
- Crescent Wrenches