Shop All Combination Wrench Sets
Crescent
22mm 12 Point Combination Wrench
Mfr # CCW33
Zoro # G0420981
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 11.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW33
- Zoro # G0420981
- UPC # 037103273659
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 11.54" |
Wrench Head Sizes | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,22mm,12pt,Metric,Polish |
Description
CombnationWrench,22mm,12pt,Metric,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 98-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441369)
- PROTO 1/4" Drive Deep Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish (J47202)
- DRILL AMERICA 1/16"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64115)
- WESTCOTT Math Tool Set, Plastic, 8 in. L (14550)
- CRESCENT WRENCH COMBO 10PC MM (CCWS3)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- CRESCENT 6 Piece 12 Point SAE Combination Wrench Set (CCWS0-05)
- CRESCENT 15/16" 12 Point Combination Wrench (CCW12-05)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- PERFORMANCE TOOL Wrench Set Sae 11Pc Comb (W1061)
- Crescent Combination Wrench Sets