Shop All Claw, Rip & Framing Hammers
Crescent
22 oz. Steel Smooth-Face Framing Hammer
Mfr # CHSFRS22-06
Zoro # G307466018
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CHSFRS22-06
- Zoro # G307466018
- UPC # 037103360922
- Country of Origin Viet Nam
- Category Claw, Rip & Framing Hammers
Details
Item | Hammer Steel Frame Smooth 22 oz |
Description
Hammer Steel Frame Smooth 22 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Chalk Box w/Line Level, 100 ft. (GG337)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- WILTON C-Clamp, 10", Steel, Extra HD, 13,750 lb. (110)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792752)
- CRESCENT Hammer Index Claw 18Oz (CINDEX18)
- PLUMB Pro Series 11402N Claw Hammer, 16 oz Head (11419C-06)
- WESTWARD Hammer, Wood Rip (4YR60)
- SURTEK Curved Claw Hammer With Fiberglass Handle, 16 Oz (416F)
- PLUMB HAMMER 16OZ PREMIUM CURVED CLAW (11402N)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- BETA 13 oz Soft Face Hammer, Wooden Shaft, H-SAFE Tethered System, Face Diameter 35mm, OAL 310mm (013904045)
- Crescent Hammers and Striking Tools