Shop All Combination Wrench Sets
Crescent
21mm 12 Point Combination Wrench
Mfr # CCW32-05
Zoro # G0420975
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 10.67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW32-05
- Zoro # G0420975
- UPC # 037103273185
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 10.67" |
Wrench Head Sizes | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,21mm,12pt,Metric,Polish |
Description
CombnationWrench,21mm,12pt,Metric,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88214)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/64 (C19211)
- HANSON 1-1/4" x 4" SPEEDBOR Blue Groove Drill Bit (87920)
- H & H INDUSTRIAL PRODUCTS 12" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3436)
- CRESCENT 24mm 12 Point Combination Wrench (CCW35)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- CRESCENT 8" Adjustable Wrench - Bagged (AC28BK)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- CRESCENT 18mm 12 Point Combination Wrench (CCW29-05)
- PROTO Combination Wrench Set, SAE, 31 pcs. (J1200-90ASD)
- Crescent Combination Wrench Sets