Shop All Claw, Rip & Framing Hammers
Crescent
20 oz Fiberglass General Purpose Hammer
Mfr # CHFGP20
Zoro # G307466032
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CHFGP20
- Zoro # G307466032
- UPC # 037103350473
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Details
Item | Hammer Fiberglass Gp 20 oz Rip |
Description
Hammer Fiberglass Gp 20 oz Rip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43)
- LENOX JIGSAW BLD5-1/4 14T 3PK (1991580)
- KRAFT TOOL Mini Brick Splitter (BC582)
- ZORO SELECT Die Module, Code 4-53:48, 1/4In Cap (6CEC8)
- CRESCENT Hammer Index Claw 18Oz (CINDEX18)
- VAUGHAN Ripping Hammer, 20 oz., Steel, Non-Slip (FS999ML)
- MILWAUKEE TOOL Twenty Eight oz Milled Face Hammer (48-22-9029)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF4P)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R999ML)
- VAUGHAN CF21FG 21 oz California Framing Hammer Milled Face (11650)
- VAUGHAN Hammer Rip 20Oz Fbgl 14In Hndl (FS999)
- Crescent Claw, Rip & Framing Hammers