Shop All Ratcheting Wrench Sets
Crescent
2 Piece X6™ 4-in-1 Black Oxide Spline Ratcheting SAE Wrench Set
Mfr # CX6DBS2
Zoro # G0422856
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Spline
- Finish black oxide
- Number of Pieces 2
- Includes (2) Spline Ratcheting Metric Wrenches: 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CX6DBS2
- Zoro # G0422856
- UPC # 037103263469
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4 |
Details
SAE or Metric | SAE |
Wrench Style | Spline |
Finish | black oxide |
Number of Pieces | 2 |
Includes | (2) Spline Ratcheting Metric Wrenches: 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4 |
Ratcheting | Yes |
Measurement Type | SAE |
Item | Ratcheting SAE Wrench Set,2 pc.,X6 |
Description
Ratcheting SAE Wrench Set,2 pc.,X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Reel Chalk Line 100Ft Abs Case (G100)
- PELICAN Black Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1-1/4"x3"x0.06CR (C80051)
- BON TOOL Cove Tool Inside, SS, 6" X 1.5", 3/4" Radius 8" Lip Wood Handle (22-597)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination Metric Wrench Set (CX6RWM7)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination SAE Wrench Set (CX6RWS7)
- CRESCENT 10 Piece 3/8" Drive Flare Nut SAE Wrench Set (CCFWS0N)
- CRESCENT 16 Piece 3/8" Drive 12 Point SAE Mechanics Tool Set (CSWS6C)
- CRESCENT 2 Pc. X6™ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set (CX6DBM2)
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- GEARWRENCH 3/8" Drive 90T Stubby Teardrop Ratchet (81209T)
- Crescent Ratcheting Wrench Sets