Shop All Adjustable Wrenches
Crescent
2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10"
Mfr # AT2610CVS
Zoro # G4498024
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6", 10"
- Finish Black Phosphate
- Material Alloy Steel
- Number of Pieces 2
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AT2610CVS
- Zoro # G4498024
- UPC # 037103254108
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6", 10" |
Adjustable Wrench Nominal Length | 6", 10" |
Details
Finish | Black Phosphate |
Material | Alloy Steel |
Number of Pieces | 2 |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Cushion Grip |
Jaw Capacity | 15/16 in, 1 5/16 in |
Nonsparking | No |
Standards | ANSI |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench Set |
Includes | (1) Ea: 6 and 10 in Wrenches |
Description
Alloy Steel, Black Phosphate, Jaw Capacity 15/16 in, 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Knob, Extension 1/4 - 20 x 3/8 In (962581600)
- MILWAUKEE TOOL 2-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-0167)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 24, Steel, Chrome (TCSB241200SD)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MASD)
- CRESCENT 12" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT212CVS)
- CRESCENT 10" Adjustable Black Oxide Construction Wrench (AT210SPUD)
- CRESCENT 10" Wide Jaw Adjustable Wrench (ATWJ210VS)
- CRESCENT 2 Piece Adjustable Wrench Set 8" & 12" (AC2812VS)
- CRESCENT 6" Adjustable Wrench - Carded (AC26VS)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- WESTWARD Adj. Wrench, 6", 3/4" Cap., Black (1NYB1)
- Crescent Adjustable Wrenches