Shop All Ratcheting Wrench Sets
Crescent
2 Pc. X6™ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set
Mfr # CX6DBM2
Zoro # G0422847
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Spline
- Finish black oxide
- Number of Pieces 2
- Includes (2) Spline Ratcheting Metric Wrenches: 8mm x 10mm, 12mm x 13mm, 14mm x 15mm, 17mm x 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CX6DBM2
- Zoro # G0422847
- UPC # 037103263445
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm |
Details
SAE or Metric | Metric |
Wrench Style | Spline |
Finish | black oxide |
Number of Pieces | 2 |
Includes | (2) Spline Ratcheting Metric Wrenches: 8mm x 10mm, 12mm x 13mm, 14mm x 15mm, 17mm x 19mm |
Ratcheting | Yes |
Measurement Type | Metric |
Item | Ratcheting Metric Wrench Set,2 pc.,X6 |
Description
This Crescent CX6DBM2 2 Pc. X6‚Ñ¢ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set is a complete set of professional-grade tools that can help you tackle your toughest jobs. It is a four-in-one ratcheting wrench set with sizes ranging from 8mm to 19mm. The black oxide finish offers protection against corrosion and provides durability. This spline wrench set has the capacity to reach into tight spots, which makes it perfect for automotive and industrial applications. When it comes to having the right tool for every job, the Crescent CX6DBM2 2 Pc. X6‚Ñ¢ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set will definitely come in handy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357054)
- DRILL AMERICA 7/16" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X7/16)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- KLEIN TOOLS Grip for High Strength Cables 0.218-Inch (1692-5)
- CRESCENT 16 Piece 3/8" Drive 12 Point SAE Mechanics Tool Set (CSWS6C)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination Metric Wrench Set (CX6RWM7)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination SAE Wrench Set (CX6RWS7)
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- CRESCENT 2 Piece X6™ 4-in-1 Black Oxide Spline Ratcheting SAE Wrench Set (CX6DBS2)
- CRESCENT 10 Piece 3/8" Drive Flare Nut SAE Wrench Set (CCFWS0N)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC95003)
- Crescent Wrenches