Shop All Combination Wrenches
Crescent
2" 12 Point Satin Jumbo Long Pattern Combination Wrench
Mfr # CJCW9
Zoro # G0422637
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern
- Number of Points 12
- Overall Length 25-19/32"
- Finish Satin Chrome
- Head Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CJCW9
- Zoro # G0422637
- UPC # 037103273147
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 25-19/32" |
Head Size | 2" |
Details
Features | Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern |
Number of Points | 12 |
Finish | Satin Chrome |
Measurement Type | SAE |
Description
Jumbo Combination Wrench,2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Construction Grade Rod (DW0734)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1120)
- KO-KEN Bit Socket 5/32 Hex 75mm 3/8 Sq. Drive (3012A.75-5/32)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- CRESCENT 13 mm X 13 mm 12 Point Metric Combination Wrench 6.97 in. L 1 pc (CCW24-05)
- CRESCENT WRENCH COMBINATION 20MM (CCW31)
- CRESCENT 1-7/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW8)
- CRESCENT -05 WRENCH 9MM COMBINATION (CCW20)
- CRESCENT WRENCH COMBINATION 12MM (CCW23)
- CRESCENT 7/16" 12 Point Combination Wrench (CCW4-05)
- CRAFTSMAN Wrenches, 10mm 72 Tooth 12 Point Metric (CMMT42421)
- Crescent Combination Wrenches