Shop All Combination Wrench Sets
Crescent
19mm 12 Point Combination Wrench
Mfr # CCW30-05
Zoro # G0420957
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 9.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CCW30-05
- Zoro # G0420957
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 9.76" |
Wrench Head Sizes | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,19mm,12pt,Metric,Polish |
Description
CombnationWrench,19mm,12pt,Metric,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A3)
- GOLDBLATT INDUSTRIES Pistol Grip Twister (G06969)
- SKILL Skil 5080-01 7.25 in. Circular Saw 13 amp 2.3 HP (2495091)
- EREM Precision Tweezers, 4-1/2In, Manual (15AGW)
- CRESCENT Combo Wrnch Set 12Pt 9Pc (CCWS9BS)
- CRESCENT WRENCH COMBO 14PCSAE12PT (CCWS4)
- CRESCENT 11/16" 12 Point Combination Wrench (CCW8-05)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- CRESCENT 15/16" 12 Point Combination Wrench (CCW12-05)
- TEKTON Combination Wrench Set with Rack, 19-Piece (6-24 mm) (WCB91202)
- Crescent Wrenches