Shop All Combination Wrench Sets
Crescent
18mm 12 Point Combination Wrench
Mfr # CCW29-05
Zoro # G0420948
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 9.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW29-05
- Zoro # G0420948
- UPC # 037103273154
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 9.33" |
Wrench Head Sizes | 18mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,18mm,12pt,Metric,Polish |
Description
The Crescent CCW29 18mm 12 Point Combination Wrench is the perfect tool for any job. It has a full polish chrome finish and comes in a set of wrenches. This combination wrench set has an length of 9.33". The combination wrench set has 12-point wrenches with a range of sizes from 18mm to 11mm. The combination wrench head sizes are all metric, measuring from 18mm to 11mm. With its full polish chrome finish, this versatile wrench set will meet your demands on the job site or at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper (160-102)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (65025)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- STARRETT Square Head, Cast Iron, Wrinkle Finish (H11-1224)
- CRESCENT 12 Point SAE Combination Wrench Set 7 pc (CCWSRSAE7)
- CRESCENT 24mm 12 Point Combination Wrench (CCW35)
- CRESCENT Combo Wrnch Set 12Pt 9Pc (CCWS9BS)
- CRESCENT 15/16" 12 Point Combination Wrench (CCW12-05)
- CRESCENT 13/16" 12 Point Combination Wrench (CCW10-05)
- CRESCENT 11/16" 12 Point Combination Wrench (CCW8-05)
- WRIGHT TOOL Box Wrench 5 Piece Set - 12 Point Modifi (747)
- Crescent Wrenches