Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Crescent
18” Indexing Flat Pry Bar (Discontinued)
Mfr # DB18X
Zoro # G4990675
This Product is Discontinued
Key Features
- Color Black, Red
- Features Durable Two-Tone Grip Provides Comfort, Control, and Slip Prevention, Heat-Treated Striking Face, Heavy-Duty Striking Surface, Protective Gear During Use, Wear, Pressure, and Damage
- Material Forged Steel
- Overall Length 18 in
- Overall Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # DB18X
- Zoro # G4990675
- UPC # 037103257864
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18 in |
Overall Width | 4 1/8 in |
Handle Length | 18 in |
End Width | 4 1/8 in |
Bar Width | 3/4 in |
Bar Diameter | 3/4 in |
Description
Indexable Flat Pry Bar, Type Pry Bars, End Style Wedge, Bar Width 3/4 in, Overall Length 18 in, Number of Nail Slots 2, Bar Shape Round, Bar Diameter 3/4 in, End Angle Style Adjustable, End Width 4 1/8 in, Handle Length 18 in, Tether Ready No, Bar Color Black/Red, Bar Material Steel, Features Durable Two-Tone Grip Provides Comfort, Control, and Slip Prevention, Heat-Treated Striking Face, Heavy-Duty Striking Surface, Protective Gear During Use, Wear, Pressure, and Damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.