Crescent

170 Pc. General Purpose Tool Set - Closed Case (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Combination Wrench Sets

Key Features

  • SAE or Metric SAE, Metric
  • Finish Nickel Chrome Plated
  • Number of Pieces 170
  • Includes Case
  • Drive Size 1/4 ", 3/8 ", 1/2 "
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/4 ", 3/8 ", 1/2 "
Drive Size1 Sockets Not Included

Description

Set,Mechanics Tools,170Pc,Clsd Pkg, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 170, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 2, Number of Wrenches 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.