Shop All Combination Wrench Sets
Crescent
16mm 12 Point Combination Wrench
Mfr # CCW27-05
Zoro # G0420920
original price:
$8.79
15% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 8.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW27-05
- Zoro # G0420920
- UPC # 037103273130
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 8.19" |
Wrench Head Sizes | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,16mm,12pt,Metric,Polish |
Description
CombnationWrench,16mm,12pt,Metric,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Stilts, 48 in to 64 in, adjustable, magnesium (TP04865)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.20mm (112101200)
- KIPP Pull Handles aluminum (K0204.1120308)
- LEICA DISTO Laser Distance Meter, Color LCD (Disto X3)
- CRESCENT 10 Piece 12 Point Metric Combination Wrench Set (CCWS3-05)
- CRESCENT 11/16" 12 Point Combination Wrench (CCW8-05)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT Combo Wrnch Set 12Pt 9Pc (CCWS9BS)
- CRESCENT 12 Point SAE Combination Wrench Set 7 pc (CCWSRSAE7)
- WILMAR W1069 22Pc Combo Wrench Set W1069 (WI386962)
- Crescent Wrenches