Shop All Claw, Rip & Framing Hammers
Crescent
16 oz. Steel General Purpose Hammer
Mfr # CHSGP16
Zoro # G007466028
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CHSGP16
- Zoro # G007466028
- UPC # 037103350404
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Details
Item | Hammer Steel Gp 16 oz Rip |
Description
Hammer Steel Gp 16 oz Rip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- MALCO MC14A 14 in. Combination Cut Aluminum Snip (MC14A)
- SURTEK Octagonal 4Pound Steel Hammer, Fiberglass Handle (MARR4FV)
- SPOTNAILS Ps5016 Upholstery Stapler For 20-Gauge 1/2" Crown Staples, 1/8 - 9/16" (PS5016)
- CRESCENT Hammer Index Claw 18Oz (CINDEX18)
- WINNIE INDUSTRIES Hammer 9/16in. - 3/4in. Flange - 1/4-20 Screw on Back & Bottom, 100PK (WM912)
- PERFORMANCE TOOL 16 Oz. Claw Hammer W/Fiberglass Handle Hammer-Claw, M7020B (M7020B)
- WESTWARD Hammer, 16 Oz, Rip, Round Face (4YR58)
- ESTWING 16OZ Leather STL Hammer (E16S)
- BETA Carpenters Hammer, Wooden, F16mm (013740416)
- VAUGHAN 20 Oz. Smooth-Face Framing Hammer with 14 In. Hickory Handle (999)
- Crescent Claw, Rip & Framing Hammers