Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Crescent
16” Adjustable Pry Bar with Nail Puller (Discontinued)
Mfr # DB16
Zoro # G4990657
This Product is Discontinued
Key Features
- Color Black, Red
- Features Adjustable Jaws Up to 3 in, Crow Bar End with Nail Puller Slot, Striking Hammer Head Surface, 2-Tone Rubber Grip
- Material Forged Steel
- Overall Length 16 in
- Overall Width 5 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # DB16
- Zoro # G4990657
- UPC # 037103257888
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16 in |
Overall Width | 5 13/32 in |
Bar Diameter | 7/16 in |
End Width | 5 7/16 in |
Bar Width | 7/16 in |
Description
The Crescent DB16 16” Adjustable Pry Bar with Nail Puller is a versatile tool that you can use for prying, wrecking and pulling nails. With an overall length of 16 in., this adjustable nail puller features a forged steel body. It has a 7/16 in. thickness and is designed to last with its durable forged steel construction. Its black color makes it suitable for both indoor and outdoor jobs. You can adjust the tip on this pry bar so you can remove or set nails without damaging the surrounding area. The Crescent DB16 16” Adjustable Pry Bar with Nail Puller is just what you need when it comes to working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.