Shop All Combination Wrench Sets
Crescent
15mm 12 Point Combination Wrench
Mfr # CCW26-05
Zoro # G0420911
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 7.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW26-05
- Zoro # G0420911
- UPC # 037103273123
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 7.87" |
Wrench Head Sizes | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,15mm,12pt,Metric,Polish |
Description
CombnationWrench,15mm,12pt,Metric,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010MHT)
- MITUTOYO Dial Test Indicator, 3/8" Dial Size, White (513-442-16A)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- MIRKA Filter Element For De-1230 (DE-FILT)
- CRESCENT 12" Adjustable Wrench - Boxed (AC212BK)
- CRESCENT 6 Piece 12 Point SAE Combination Wrench Set (CCWS0-05)
- CRESCENT 6" Adjustable Wrench - Bagged (AC26BK)
- CRESCENT Combo Wrench Set Mm 9Pc (CCWS9BM)
- CRESCENT 24mm 12 Point Combination Wrench (CCW35)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- CRAFTSMAN Wrenches, 11-pc Metric Raised-Panel Comb (CMMT87017)
- Crescent Wrenches