Shop All Combination Wrench Sets
Crescent
15/16" 12 Point Combination Wrench
Mfr # CCW12-05
Zoro # G0420905
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 12.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW12-05
- Zoro # G0420905
- UPC # 037103272980
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 12.4" |
Wrench Head Sizes | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | SAE |
Item | CombnationWrench,15/16in,12pt,SAE,Polish |
Description
This Crescent CCW12 15/16" 12 Point Combination Wrench is the perfect addition to your tool kit. It is a high-quality combination wrench set that will stand up to years of heavy use. This combination wrench set has 12-point wrenches, which provide greater access in confined spaces. The full polish chrome finish ensures that this tool resists corrosion and is easy to clean. Featuring a ratcheting box end, the tools are easy to adjust without having to reposition them. When you need high quality tools for your next project, look no further than this Crescent 15/16" 12 Point Combination Wrench Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- GEARWRENCH 15 Piece 3/8" Drive 6 Point Standard Universal Impact Metric Socket Set (84918N)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT Combo Wrench Set Mm 9Pc (CCWS9BM)
- CRESCENT 15 Piece 12 Point Metric Combination Wrench Set with Tool Roll (CCWS5-05)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- CRESCENT 10 Piece 12 Point Metric Combination Wrench Set (CCWS3-05)
- CRESCENT 8" Adjustable Wrench - Bagged (AC28BK)
- STEELMAN 15-Piece Metric 6-Point Combination Wrench Set (78533)
- Crescent Combination Wrench Sets