Shop All Nail Pullers, Wrecking and Pry Bars
Crescent
15" Flat Pry Bar with Grip
Mfr # FB15-06
Zoro # G308636885
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hi-Viz Corrosion Resistant Finish to Protect Against Rust and Increase Durability, Highly Durable and Heat Treated Forged Steel is Designed to Maximize Product Life and Provide Ultimate Durability, Over Molded Grip Provides Comfort Control and Safety While Applying Force, Precision Ground Ends and Edges Allow for Better Access Without Damaging the Surrounding Material
- Overall Length 15 in
- Bar Width 1 1/2 in
- Number of Nail Slots 3
- Type Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # FB15-06
- Zoro # G308636885
- UPC # 037103360717
- Country of Origin Viet Nam
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 15 in |
Bar Width | 1 1/2 in |
Handle Length | 15 in |
End Width | 1 1/2 in |
Details
Features | Hi-Viz Corrosion Resistant Finish to Protect Against Rust and Increase Durability, Highly Durable and Heat Treated Forged Steel is Designed to Maximize Product Life and Provide Ultimate Durability, Over Molded Grip Provides Comfort Control and Safety While Applying Force, Precision Ground Ends and Edges Allow for Better Access Without Damaging the Surrounding Material |
Number of Nail Slots | 3 |
Type | Pry Bars |
Storage Container Type | None |
Bar Material | Alloy Steel |
Standards | ANSI |
Finish | Powder Paint |
Weight | 1.7 lb |
Item | Pry Bar |
Includes Handle | Yes |
Bar Shape | Flat |
Tether Ready | No |
End Style | Claw |
End Angle Style | L-Shape |
Non-Sparking | No |
Non-sparking - Tether Ready | N No T No |
Description
Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1 1/2 in, Overall Length 15 in, Number of Nail Slots 3, Bar Shape Flat, Bar Diameter Not Applicable, End Angle Style L-Shape, End Width 1 1/2 in, Handle Length 15 in, Tether Ready No, Non-Sparking No, Bar Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEIN WORLD Titan Tools 3/8" Drive 18" Breaker Bar (12019)
- TEKTON 40 mm Combination Wrench (WCB24040)
- URREA Urrea Reversible Jaw Puller, 7 Ton, Reversible 2 Jaws (4045)
- BIG HORN 2-1/2 Inch 90 Degree Elbow (11252)
- CRESCENT PRY BAR 24IN CODE RED ADJ (DB24)
- CRESCENT 30" Indexing Flat Pry Bar (DB30X-06)
- CRESCENT 3 Piece Pry Bar Set (FB3PC)
- CRESCENT 7" Flat Pry Bar with Grip (FB7-06)
- CRESCENT 11" Nail Puller Pliers (NP11)
- UNION TOOLS 60 Inch San Angelo Bar (760-30664)
- OTC 5TON BARTYPE PULLERBEARING SEPARATOR SET (OTC4518)
- Crescent Pullers and Separators