Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Crescent
15" Flat Pry Bar (Discontinued)
Mfr # FB15
Zoro # G4814406
This Product is Discontinued
Key Features
- Color Red, Silver
- Features Precision Ground Ends for Less Material Damage
- Material Forged Steel
- Overall Length 15 in
- Overall Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # FB15
- Zoro # G4814406
- UPC # 037103257826
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 15 in |
Overall Width | 3 1/4 in |
Handle Length | 15 in |
End Width | 3 1/4 in |
Bar Diameter | 1/4 in |
Bar Width | 1/4 in |
Description
If you are a construction worker, this Crescent FB15 15" Flat Pry Bar is the tool for you. It will help you to remove nails with ease. This flat pry bar has a nail slot at the 90 degrees F end, which makes it easy to get under nails and pull them out. The wide 3 1/4 in. width of this flat pry bar provides better leverage when removing nails from lumber or boards. Made of forged steel, this wrecking bar is built to last. Its red and silver color means that it will be easy to spot on any job site, even if dropped on the ground or covered in dirt. The Crescent FB15 15" Flat Pry Bar is an essential tool for your next project because it allows you to remove nails easily and quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.