Shop All Adjustable Wrenches
Crescent
15" Automotive Wrench
Mfr # C715
Zoro # G0589106
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15"
- Material Heat Treated Forged Alloy Steel
- Features Wider Jaw Capacity Than Traditional Pipe Wrenches, Toughness and Durability, Strong I-Beam Handle Construction
- Jaw Capacity 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # C715
- Zoro # G0589106
- UPC # 043127213021
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Details
Material | Heat Treated Forged Alloy Steel |
Features | Wider Jaw Capacity Than Traditional Pipe Wrenches, Toughness and Durability, Strong I-Beam Handle Construction |
Jaw Capacity | 3-5/8" |
Item | Wrench |
Description
This Crescent C715 15" Automotive Wrench is the perfect solution for loosening and tightening bolts on your car. The wider jaw capacity means you can reach difficult areas, which makes this wrench a versatile tool to have in your arsenal. It has heat treated alloy steel construction, making it both tough and durable. With its strong I-beam handle construction, this wrench provides extra leverage when needed. The Crescent C715 15" Adjustable Wrench is the handy tool that will help you get through any job with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Duty Air Chisel Scaler, 4000 BPM, 1.06" Stroke, 0.94" Bore (182K1)
- OSG Ball End Mill, 4" L, 1/2" Shank dia. (464-5000-BN08)
- DRILL AMERICA 13/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F13/64)
- MARTIN TOOLS Hammer Sledge 10 Lb W/32" Hickory Hndl (MTS8410H)
- CRESCENT 10" Adjustable Black Oxide Construction Wrench (AT210SPUD)
- CRESCENT 18" Adjustable Tapered Handle Wrench - Carded (AC218VS)
- CRESCENT 8" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT28CVS)
- CRESCENT 4" Adjustable Cushion Grip Wrench - Carded (AC24CVS)
- CRESCENT 11 Piece Pass-Thru™ X6™ Black Oxide Adjustable Wrench and Spline Socket Set (CPTAW8)
- CRESCENT 6" Adjustable Wrench - Carded (AC26VS)
- BAHCO Bahco Adjustable Wrench, Chrome, 18" (8075 RC US)
- Crescent Wrenches