Shop All Combination Wrench Sets
This Product is Discontinued
Crescent
14 Pc. 12 Point SAE Combination Wrench Set with Tool Roll (Discontinued)
Mfr # CCWS4-05
Zoro # G0420625
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CCWS4-05
- Zoro # G0420625
- UPC # 037103270481
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Number of Pieces | 14 |
Includes | (14) Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1-1/16", (1) 1-1/8", (1) 1-1/4"; (1) Pouch |
Measurement Type | SAE |
Item | Combination Wrench Set,14 pc.,SAE |
Description
Crescent's CCWS4 14 Pc. 12 Point SAE Combination Wrench Set with Tool Roll is the ideal tool for tackling your repair and maintenance projects. It comes with a full polish chrome finish that gives it a mirror-like shine. The wrench head sizes range from 3/8" to 1", which can handle various fasteners, while the 12-point design provides better grip and reduces rounding of fasteners. This 14 piece set comes in a convenient tool roll that keeps all your tools neat and tidy when not in use. The Crescent CCWS4 14 Pc. 12 Point SAE Combination Wrench Set with Tool Roll is just what you need to get any job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.