Shop All Bit Sockets
Crescent
1/4" Drive Torx® Bit Socket T27
Mfr # CDTS4N
Zoro # G0421447
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish Chrome plated
- Overall Length 1.58"
- SAE or Metric SAE
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CDTS4N
- Zoro # G0421447
- UPC # 037103272768
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.58" |
Size | T-27 |
Output Drive Size | 1/4" |
Details
Finish | Chrome plated |
Item | Bit Socket |
SAE or Metric | SAE |
Material | Alloy steel |
Number of Pieces | 1 |
Tip Type | Torx |
Number of Points | 6 |
Output Drive Type | Torx |
Description
Drive TORX Bit Socket,1/4in,T-27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- WIHA SAE Not Applicable Hex Key, 5/64" Tip Size (28557)
- WALTER Walter Titex - Long twist drill (A1511-4)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- CRESCENT 1/4" Drive Torx® Bit Socket T25 (CDTS3N)
- CRESCENT 1/4" Drive Torx® Bit Socket T20 (CDTS2N)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" (CHBS3N)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" (CHBS1N)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 1/4" (CHBS4N)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 8mm (CHBS11N)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- Crescent Bit Sockets