Shop All Sockets
Crescent
1/4" Drive 6 Point Standard SAE Socket 7/16"
Mfr # CDS8N
Zoro # G0423355
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.88" |
Size | 7/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Product Type | Socket,1/4in,Drive 6pt Stndr,SAE,7/16in |
Description
Socket,1/4in,Drive 6pt Stndr,SAE,7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 75mm 1/4 Sq. Drive (2760-75)
- COLLINS AXE 20 lb Steel Double Face Sledge Hammer 36 in. Hickory Handle (MD-20H-C/32430)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- JACOBS JKT 130-J33 High Torque / High Precision Keyless 13mm Chuck (30528)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 11/32" (CDS6N)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 1/4" (CDS3N)
- CRESCENT Hex Bit Impact Socket Mm (CIMBS12)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/2" (CDS27N)
- CRESCENT 1/4" Drive 6 Point Standard Metric Socket 10mm (CDS17N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 10mm (CDDS17N)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 6 Points (18512)
- Crescent Sockets