Shop All Sockets
Crescent
1/4" Drive 6 Point Standard Metric Socket 8mm
Mfr # CDS15N
Zoro # G0423267
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.88" |
Size | 8mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Product Type | Socket,1/4in,Drive 6pt Stndr,Metric,8mm |
Description
Socket,1/4in,Drive 6pt Stndr,Metric,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J7212MHF)
- PROTO 1/2" Drive Metric, 6 pcs (J5441-SM)
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L (80.363.00)
- MILWAUKEE TOOL 7/8" S&D Black Oxide Drill Bit (48-89-2750)
- CRESCENT Hex Bit Impact Socket Mm (CIMBS12)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 7mm (CDDS14N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 20mm (CDS80N)
- CRESCENT 1/2" Drive Flex Handle/Breaker Bar 18" (CRW16N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 1/2" (CDDS9N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/2" (CDS27N)
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-1/2D3/4)
- Crescent Sockets