Shop All Sockets
Crescent
1/4" Drive 6 Point Standard Metric Socket 12mm
Mfr # CDS19N
Zoro # G0423206
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.88" |
Size | 12mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Socket |
Product Type | Socket,1/4in,Drive 6pt Stndr,Metric,12mm |
Description
Socket,1/4in,Drive 6pt Stndr,Metric,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3030)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 12in (592-12)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 4 5/32 in L (41414)
- GEDORE Internal Extractor, 70-100mm (1.30/9)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- CRESCENT SCKT WRCH SET 1/4&3/8""DR (CSWS13N)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2" (CRW1)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 11/16" (CDDS30N)
- CRESCENT SCKT 3/4""DR 1-11/16""12PT (CDS103N)
- CRESCENT 3/4" Drive Flex Handle/Breaker Bar 19" (CRW23N)
- TEKTON 3/8 Inch Drive x 19 mm 12-Point Socket (SHD12319)
- Crescent Sockets & Ratchets