Shop All Sockets
Crescent
1/4" Drive 6 Point Deep SAE Socket 7/16"
Mfr # CDDS8N
Zoro # G0423888
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 7/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Product Type | Socket,Drive 6 pt. Deep,SAE,1/4in,7/16in |
Description
Socket,Drive 6 pt. Deep,SAE,1/4in,7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/2 in. (0321L)
- ZORO SELECT Bracket 2 (TT11C547B2G)
- URREA 1" Drive Impact adaptor SAE (10004)
- COLLINS AXE Super Wedge 4 Lbs (WG-4X-C33098)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 5/32" (CDDS0N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 3/16" (CDDS1N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/16" (CDDS26N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 13/16" (CDDS32N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 21mm (CDS81N)
- CRESCENT 3/8" Drive 6 Point 2-1/2" Magnetic Spark Plug Socket 3/4" (CSPS1N)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM STANDARD IM (GP1013M)
- Crescent Sockets