Shop All Sockets
Crescent
1/4" Drive 6 Point Deep SAE Socket 5/32"
Mfr # CDDS0N
Zoro # G0423879
original price:
$2.85
9% off
new price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 5/32" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Product Type | Socket,Drive 6 pt. Deep,SAE,1/4in,5/32in |
Description
Socket,Drive 6 pt. Deep,SAE,1/4in,5/32in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37213)
- RIDGID Manual Pipe Threaders, 1 in to 2 in, Rod: No Rod Bolt: No Bolt (65R-C)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (315-6X-5PK)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 17 Pockets (5MZN4)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 3/16" (CDDS1N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 9/16" (CDS28N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 1/2" (CDDS27N)
- CRESCENT 1/4" Drive Spinner Handle 7" Long (CRW4N)
- CRESCENT SCKT WRCH SET 1/4&3/8""DR (CSWS13N)
- POWERBUILT 1/4" Drive X 3/16" 6Pt Socket (648271)
- Crescent Sockets & Ratchets