Shop All Sockets
Crescent
1/4" Drive 6 Point Deep SAE Socket 5/16"
Mfr # CDDS5N
Zoro # G0423860
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 5/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Product Type | Socket,Drive 6 pt. Deep,SAE,1/4in,5/16in |
Description
Socket,Drive 6 pt. Deep,SAE,1/4in,5/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330170)
- ESTWING 4.5lbs Maul with Fiberglass Handle, 36" (EML-436F)
- MIBRO 14-Piece 8 in. Carbide Stacking Dado Blade Set (416381)
- LEVEL 5 TOOLS Flat Box Handle, 48" - 78 (4-759)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 11/32" (CDS6N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/2" (CDS27N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 22mm (CDS82N)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2" (CRW1)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/8" (CDS33N)
- CTA MANUFACTURING MACK Truck King Pin Socket (CTA5044)
- Crescent Sockets