Shop All Sockets
Crescent
1/4" Drive 6 Point Deep SAE Socket 3/8"
Mfr # CDDS7N
Zoro # G0423851
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 3/8" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Product Type | Socket,Drive 6 pt. Deep,SAE,1/4in,3/8in |
Description
Socket,Drive 6 pt. Deep,SAE,1/4in,3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 5mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9030)
- SURTEK Rigid Spatula Wooden Handle 1 (123081)
- TECHNIKS Spring Collet, TG100, 9/64 in. (04010-9/64)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set (D04)
- CRESCENT SCKT 3/4""DR 1-11/16""12PT (CDS103N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (CDDS65N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 22mm (CDS82N)
- CRESCENT QUCK-RELS RATCHT 1/2"" DR (CRW12EXT)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (CDDS66N)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J7220HF)
- Crescent Sockets