Shop All Sockets
Crescent
1/4" Drive 6 Point Deep SAE Socket 3/16"
Mfr # CDDS1N
Zoro # G0423845
original price:
$2.85
19% off
new price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 3/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Product Type | Socket,Drive 6 pt. Deep,SAE,1/4in,3/16in |
Description
Socket,Drive 6 pt. Deep,SAE,1/4in,3/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Fastcap FCPS 16 16 ft. x 1 in. Old Standby Tape Measure (FCPS 16)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, IP Rating: 54 (PLS 5G Z)
- HOUGEN RotaLoc Plus Master Kit (17808)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 5/32" (CDDS0N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 15/16" (CDS61N)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 18mm (CDDS77N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 21mm (CDS81N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 8mm (CDDS15N)
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1923)
- Crescent Sockets