Shop All Sockets
Crescent
1/4" Drive 6 Point Deep Metric Socket 8mm
Mfr # CDDS15N
Zoro # G0424177
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 8mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Product Type | Socket,Drive 6pt Deep,Metric,1/4in,8mm |
Description
Socket,Drive 6pt Deep,Metric,1/4in,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-28021)
- PROTO Slugging Wrench, Offset, 1-1/2 in., 10 L (JUSN324)
- TEKTON 3/16 Inch Roll Pin Punch (66066)
- OTC PULLER 2 JAW ADJUSTABLE 312IN 1TON (OTC1020)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 7mm (CDDS14N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 10mm (CDDS17N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 5mm (CDDS12N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 12mm (CDDS19N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 9/16" (CDDS28N)
- CRESCENT 3/4" Drive Flex Handle/Breaker Bar 19" (CRW23N)
- K-TOOL INTERNATIONAL 3/8" Drive, 9mm Metric Socket, 6 Points (KTI-27109)
- Crescent Sockets & Ratchets