Shop All Sockets
Crescent
1/4" Drive 6 Point Deep Metric Socket 12mm
Mfr # CDDS19N
Zoro # G0424116
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 12mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Product Type | Socket,Drive 6pt Deep,Metric,1/4in,12mm |
Description
Socket,Drive 6pt Deep,Metric,1/4in,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7/8-9 Heavy Duty Hex Nut (3421-3943)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD32038)
- MILWAUKEE TOOL 1/4 in. Drive 5.5mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9043)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #34 (44104)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 9mm (CDDS16N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 5mm (CDDS12N)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 8mm (CDDS15N)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 8-1/2" (CRW7)
- CRESCENT Hex Impact Socket Sa 7Pc (CIMBS11)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 10mm (CDDS17N)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" 6 Point SAE Sha (CMMT43007)
- Crescent Sockets