Shop All Combination Wrenches
Crescent
1/4" 12 Point Combination Wrench
Mfr # CCW0-05
Zoro # G0420677
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability
- Overall Length 5"
- Finish Chrome plated
- Number of Points 12
- Head Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW0-05
- Zoro # G0420677
- UPC # 037103272836
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 5" |
Head Size | 1/4 in |
Details
Features | Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability |
Finish | Chrome plated |
Number of Points | 12 |
Measurement Type | SAE |
Description
Combination Wrench,1/4in,12pt,SAE,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- VULCAN Snips Aviation Tin Left Cut (TS-01010)
- TEKTON Center Punch Set, 5-Piece (1/4-1/2 in.) (PNC95002)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADPTR & TIP KIT (AMATYP-TK01)
- CRESCENT 1-13/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW7)
- CRESCENT Wrench Combo 1-1/4" (CCW16-05)
- CRESCENT WRENCH COMBINATION 16MM (CCW27)
- CRESCENT WRENCH COMBINATION 7MM (CCW18)
- CRESCENT WRENCH COMBO 13/16"" (CCW10)
- CRESCENT 1-5/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW4)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1/2 " L.160 mm (40483232)
- Crescent Combination Wrenches