Shop All Combination Wrench Sets
Crescent
13/16" 12 Point Combination Wrench
Mfr # CCW10-05
Zoro # G0420878
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 10.67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW10-05
- Zoro # G0420878
- UPC # 037103272966
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 10.67" |
Wrench Head Sizes | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | SAE |
Item | CombnationWrench,13/16in,12pt,SAE,Polish |
Description
CombnationWrench,13/16in,12pt,SAE,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19"D (340)
- KODIAK CUTTING TOOLS #5-40 Die Split Round Adjustable High Speed Steel (5471719)
- METABO Carbon Brush Set, Cut-Off, PK2 (316055220)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- CRESCENT 18mm 12 Point Combination Wrench (CCW29-05)
- CRESCENT 15/16" 12 Point Combination Wrench (CCW12-05)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- CRESCENT 11/16" 12 Point Combination Wrench (CCW8-05)
- CRESCENT 12 Point SAE Combination Wrench Set 7 pc (CCWSRSAE7)
- CRESCENT WRENCH COMBO 14PCSAE12PT (CCWS4)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- Crescent Wrenches