Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Crescent
13" Flat Pry Bar (Discontinued)
Mfr # FB13
Zoro # G4814372
This Product is Discontinued
Key Features
- Color Red, Silver
- Features Precision Ground Ends for Less Material Damage
- Material Forged Steel
- Overall Length 13 in
- Overall Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # FB13
- Zoro # G4814372
- UPC # 037103257819
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 13 in |
Overall Width | 3 1/4 in |
Handle Length | 13 in |
End Width | 3 1/4 in |
Bar Diameter | 1/4 in |
Bar Width | 1/4 in |
Description
Flat Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1/4 in, Overall Length 13 in, Number of Nail Slots 2, Bar Shape Flat, Bar Diameter 1/4 in, End Angle Style Gooseneck, Offset, End Width 3 1/4 in, Handle Length 13 in, Tether Ready No, Bar Color Red, Bar Material Steel, Features Precision Ground Ends for Less Material Damage, Finish Enamel, Handle Color Red, Silver, Includes Handle No, Series FB, Standards ASME B107.52, Storage Container Type Carded, Weight 1.46 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.