Shop All Combination Wrench Sets
Crescent
12mm 12 Point Combination Wrench
Mfr # CCW23-05
Zoro # G0420869
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Range of Lengths 6.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW23-05
- Zoro # G0420869
- UPC # 037103273093
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6.77" |
Wrench Head Sizes | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Measurement Type | Metric |
Item | CombnationWrench,12mm,12pt,Metric,Polish |
Description
CombnationWrench,12mm,12pt,Metric,Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-204 Rum Runner 60" Aluminuminum (82-204)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J07518S)
- WILLIAMS 3/8" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts (35168)
- CRESCENT 13/16" 12 Point Combination Wrench (CCW10-05)
- CRESCENT 18mm 12 Point Combination Wrench (CCW29-05)
- CRESCENT 6" Adjustable Wrench - Bagged (AC26BK)
- CRESCENT 24mm 12 Point Combination Wrench (CCW35)
- CRESCENT 10 Piece 12 Point Metric Combination Wrench Set (CCWS3-05)
- CRESCENT 4" Adjustable Wrench - Bagged (AC24BK)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination Metric Wrench Set (81920)
- Crescent Combination Wrench Sets