Shop All Sockets
Crescent
1/2" Drive Flex Handle/Breaker Bar 18"
Mfr # CRW16N
Zoro # G0420500
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Flexible
- Overall Length 19.29
- Material Chrome Vanadium Steel
- Finish Nickel Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 19.29 |
Length | 18" |
Details
Item | Breaker Bar,1/2in,18in.,Drive Flex |
Head Movement | Flexible |
Material | Chrome Vanadium Steel |
Finish | Nickel Chrome Plated |
Basic Material | Chrome Vanadium Steel |
Features | Chrome Vanadium Alloy Steel for Maximum Strength; Nickel Chrome Plated for Long Lasting Protection |
Number of Pieces | 1 |
System of Measurement | Inch |
Description
Breaker Bar,1/2in,18in.,Drive Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43)
- PROTO Double Box Wrench, 12 Points, 11-35/64" L (J111618L)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 10-3/4" (CRW13)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 11/32" (CDS6N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 21mm (CDS81N)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/8" (CDS64N)
- CRESCENT 3/8" Drive 6 Point Deep Metric Socket 10mm (CDDS40N)
- DYNAMIC Tools 1/4" Drive 6 Point SAE, 7/16" Standard Length, Chrome Socket (D003314)
- Crescent Sockets & Ratchets