Shop All Socket Extensions
Crescent
1/2" Drive Extension 3"
Mfr # CDTA11C
Zoro # G301109348
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CDTA11C
- Zoro # G301109348
- UPC # 037103343789
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Details
Item | Extension 3",1/2" Drive |
Description
Extension 3 In.,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive 23mm Deep Socket (45-34-2123)
- GEDORE Combination Wrench, 4mm (7 4)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 11609 (11609)
- CRAFTSMAN Sockets, 3/8" Drive 14mm 6 Point Deep So (CMMT44431)
- CRESCENT 1/4" Drive Extension 6" (CDTA7C)
- CRESCENT CDTA7C EXTENSION 6 IN 1/4 DRIVE (CDTA7N)
- CRESCENT 1/2" Drive Extension 10" (CDTA13C)
- CRESCENT 3/8" Drive Extension 6" (CDTA9C)
- CRESCENT 3/8" Drive Extension 3" (CDTA8C)
- CRESCENT 3/8" Drive Extension 10" (CDTA10C)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 7 1/2 in L, 1 Pieces, Chrome (45185)
- Crescent Sockets & Ratchets