Shop All Hand Ratchets
Crescent
1/2" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 12"
Mfr # CRW14
Zoro # G0422059
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Flexible
- Overall Length 15.08
- Finish Chrome plated
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CRW14
- Zoro # G0422059
- UPC # 037103274236
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 15.08 |
Details
Item | Flex Head Ratchet,Polished,1/2in Dr |
Head Movement | Flexible |
Finish | Chrome plated |
Number of Geared Teeth | 72 |
Tether Capable | Not Tether Capable |
System of Measurement | Inch |
Number of Pieces | 1 |
Basic Material | Chrome Vanadium Steel |
Material | Chrome Vanadium Steel |
Features | 72 Tooth Ratchet requires only a 5 swing; Full Polish for Comfort; Chrome Vanadium Alloy Steel for maximum strength |
Description
Flex Head Ratchet,Polished,1/2in Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Replacement Handle, Straight, Hickory, 18" (DORH)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 5/7 TPI 3 pk (DS0906CWS3)
- BESSEY Spring Clamp, Steel, 3" (XM7)
- CRESCENT NICHOLSON 14" Half Round Bastard Cut Wood Rasp (19493N)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Teardrop Ratchet 5" (CR14)
- CRESCENT 3/4" Drive 45-Tooth Quick Release Round Head Ratchet 20" (CRW19N)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Teardrop Ratchet 8.5" (CR38)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Teardrop Ratchet 10" (CR12)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 11-1/4" (CRW10)
- AIRCAT 1/2" High Torque Ratchet, 805-HT-5 (805-HT-5)
- STEIN WORLD Titan Tools 3/8" Drive 18" Breaker Bar (12019)
- Crescent Hand Ratchets