Shop All Sockets
Crescent
1/2" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 10-3/4"
Mfr # CRW13
Zoro # G0422880
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Material Chrome Vanadium Steel
- Overall Length 10.74
- Finish Nickel Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 10.74 |
Details
Item | Release Ratchet,1/2in,DualMaterialHandle |
Head Movement | Fixed |
Material | Chrome Vanadium Steel |
Finish | Nickel Chrome Plated |
Number of Geared Teeth | 72 |
Tether Capable | Not Tether Capable |
Features | 72 Tooth Ratchet requires only a 5 swing; Full Polish for Comfort; Chrome Vanadium Alloy Steel for maximum strength |
Basic Material | Chrome Vanadium Steel |
Number of Pieces | 1 |
System of Measurement | Inch |
Description
Release Ratchet,1/2in,DualMaterialHandle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4 and 3/8 Chuck Key 15/64" Pilot (DW2301)
- MILWAUKEE TOOL 12 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7935)
- MILWAUKEE TOOL 6" 4/6 TPI SAWZALL Blades (5 Pk) (48-00-5041)
- PRECISION BRAND Tool Black, Gel Kit, Blue (45326)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 22mm (CDS82N)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/8" (CDDS33N)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 18mm (CDDS77N)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 17mm (CDDS76N)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/8" (CDS64N)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- Crescent Sockets