Shop All Hand Ratchets
This Product is Discontinued
Crescent
1/2" Drive 60 Geared Teeth Teardrop Hand Ratchet, Full Polish Chrome (Discontinued)
Mfr # RD16BKN
Zoro # G0587469
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Head Movement Fixed
- Reversing Yes
- Head Style Teardrop
- Overall Length 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # RD16BKN
- Zoro # G0587469
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 10-1/2" |
Details
Item | Hand Ratchet |
Head Movement | Fixed |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 60 |
Tether Capable | Tether Capable |
Material | Steel |
Min. Arc Swing | 5 Degrees |
Tether Style | Tether Capable |
Description
Hand Ratchet, Reversing Yes, Steel, Drive Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.