Shop All Impact Sockets
Crescent
1/2" Drive 6 Point Standard Impact SAE Socket 7/8"
Mfr # CIMS11N
Zoro # G0422488
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.62"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CIMS11N
- Zoro # G0422488
- UPC # 037103321701
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.62" |
Size | 7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Socket |
Finish | Black Phosphate |
Impact Rated | No |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Product Type | Impact Socket,1/2in Dr. 7/8in 6 pt. |
Description
Impact Socket,1/2in Dr. 7/8in 6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 4 ft. (CC891)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (534184)
- KRAFT TOOL Outside Corner Tool 3/4" R, 3" x 1-3/4 (PL016)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 3/8x3/8x3/4x3-1/2 (C39625)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 3/4" (CIMS9N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 13/16" (CIMS26N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 17mm (CIMS32N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 7/8" (CIMS27N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (CIMS35N)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (35544)
- Crescent Impact Sockets