Shop All Impact Sockets
Crescent
1/2" Drive 6 Point Standard Impact SAE Socket 3/4"
Mfr # CIMS9N
Zoro # G0422427
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CIMS9N
- Zoro # G0422427
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.62" |
Size | 3/4" |
Details
Socket Type | Standard Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Socket |
Finish | Black Phosphate |
Category Type | Impact Socket |
Impact Rated | No |
Product Type | Impact Socket,1/2in Dr. 3/4in 6 pt. |
Description
Impact Socket,1/2in Dr. 3/4in 6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN111-500-24 3.5 Ball Chain Nickel (24W500JC0)
- BOSCH BLAZE™ Pro 165 Ft. Laser Distance Meter (GLM165-40)
- QUALTOOL Extension, 1/4" Hex Drv to 3/8" Sqr Male (250SH 3/8-2)
- SUPERIOR STEEL 10 Inch x 32 Teeth x 5/8 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (25032)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 7/8" (CIMS27N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (CIMS35N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 17mm (CIMS32N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 19mm (CIMS34N)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2140R)
- Crescent Impact Sockets