Shop All Impact Sockets
Crescent
1/2" Drive 6 Point Standard Impact SAE Socket 1/2"
Mfr # CIMS5N
Zoro # G0422226
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.62"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CIMS5N
- Zoro # G0422226
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.62" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Item | Impact Socket |
Impact Rated | No |
Finish | Black Phosphate |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Product Type | Impact Socket,1/2in Dr. 1/2in 6 pt. |
Description
Impact Socket,1/2in Dr. 1/2in 6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 400 ft-lb, 3/8 in (DCF913B)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (442120)
- POWERWELD Replacement F-Clamp Swivel Nut (F-3101)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 3/4" (CIMS9N)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 15mm (CIMS31N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 7/8" (CIMS27N)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 3/4" (CIMS25N)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 17mm (CIMS32N)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" SAE Deep Impac (CMMT15893)
- Crescent Sockets & Ratchets